Shop All Toys & Games
Toy Time
Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids
Mfr # 672667DUF
Zoro # G001715177
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25
- Height 5.75
- Width 10.25
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 672667DUF
- Zoro # G001715177
- UPC # 194189587992
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 6.25 |
Height | 5.75 |
Width | 10.25 |
Details
Weight | 1.85 |
Description
The Remote-Control Monster Truck by Toy Time is a fun and interactive toy that your child will love for years to come! This 1:16 scale wireless vehicle will move forward, reverse, left, right and sits on suspension springs for climbing and crawling. Your little off-road driver will be able to maneuver this truck on indoor and outdoor surfaces with its oversized plastic tires that have a realistic look and prevent damage on floors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- BALL Ball Blue Book 37Th Edtn (1440021411)
- NU-SET Key/Card Storage Hanging Shackle Push Button Lock Box (2080-3)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- TOY TIME Ladder Toss Game, Wooden Outdoor Set with 6 Bolas and Storage Bag, Backyard Activity for Kids/Adults (388951YLY)
- TOY TIME Toy Time Dartboard Cabinet Set, Self-Healing Dart Game, Protective Case with 6 Steel Tip Darts (112686UEJ)
- TOY TIME Interlocking Foam Tile Play Mat with Letters | Nontoxic Multicolor Puzzle for Playrooms /Classrooms (730616JZK)
- TOY TIME Toy Time Giant Outdoor Wooden Stacking Block Game (320895PZW)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- Toy Time Toys & Games