Shop All Outdoor Lawn Games
Toy Time
Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Red/White)
Mfr # 394349ACB
Zoro # G601715577
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 20
- Length 20
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 394349ACB
- Zoro # G601715577
- UPC # 194189641380
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Height | 4 |
Width | 20 |
Length | 20 |
Details
Item | Bean Bag Toss |
Weight | 8 |
Description
The regulation sized Cornhole Bag Set by Toy Timeare essential for your favorite lawn game! The durable canvas bags are double stitched for added strength, while the interior has a moisture proof plastic lining to ensure the filling stays dry. The cornhole bags are filled with plastic beads, making them resistant to the mold and rotting that real corn bags are subject to. In sporting red and white, this 8-piece set has a high quality, professional feel, and will be a great addition to your next backyard barbeque, outdoor party, or event!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Mite & Disease Rtu 24Oz (0345510)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- EATON BROTHERS Rubber Budding Strips (307403)
- BEST GARDEN 3/4 In. FHT x 3/4 In FHT Brass Swivel Hose Connector (35009)
- TOY TIME Outdoor Cornhole Lawn Game Set, Family Friendly, Fun for Kids and Perfect for Your Next Tailgate (146357UTJ)
- TOY TIME Miller Lite Can Cornhole Bean Bag Toss Game by Toy Time (134215CGO)
- TOY TIME Toy Time Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags (157944UER)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Gray) (131293AIL)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- PENN Hi Altitude Tennis Balls (521401)
- Toy Time Outdoor Lawn Games