Shop All Toys & Games
Toy Time
Pretend Play Princess Vanity with Stool, Accessories, Lights, Sounds by Toy Time
Mfr # 443004BNJ
Zoro # G201715243
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Height 29
- Length 17
- Weight 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 443004BNJ
- Zoro # G201715243
- UPC # 194189643070
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11.5 |
Height | 29 |
Length | 17 |
Details
Weight | 5.75 |
Description
The Pretend Play Princess Vanity with Stool, Accessories, Lights and Sounds by Toy Timewill make every little girl feel like a princess. Each set has 14 different fashion and makeup accessories, such as pretend lipsticks and nail polish, and jewelry such as rings, bracelets and a necklace, all which can be conveniently stored in the vanity drawer. A battery-operated hair dryer sounds just like an actual hair dryer. Your little princess can see her actual reflection in the mirror, and when she presses the heart at the top of the mirror, soothing music plays, and the image of a princess appears in the mirror. With the comfort of a stool, your little beauty can get ready right next to Mom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- AVERY Cards, Tent, Arched, Wht, 100Pk (AVE35700)
- CANON 1288C001 (CL-244) Ink, Color (1288C001)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- TOY TIME Screw Block Toy Wooden Manipulative with Screwdriver, Motor Development Activity for Kids (722581NUG)
- TOY TIME Balance Pods Hedgehog Style Balancing and Stability Half Dome Stepping Stones for Kids and Adults (379449KTH)
- TOY TIME 60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls (798438MGU)
- TOY TIME Toy Time 7-in-1 Combo Game Board and Piece Set (161241OYT)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- Toy Time Toys & Games