Shop All Pool Games & Toys
Toy Time
Pool Basketball Hoop Set, Basketball and Air Pump, Outdoor Water Game for Kids, Teens, Adults
Mfr # 546348IVO
Zoro # G101776917
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21
- Width 21
- Height 23
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 546348IVO
- Zoro # G101776917
- UPC # 194189643810
- Country of Origin China
- Category Pool Games & Toys
Dimensions
Length | 21 |
Width | 21 |
Height | 23 |
Details
Weight | 2.4 |
Description
Enjoy a fun game of basketball while splashing in the pool with the Pool Basketball Hoop Set by Toy TimeKids and adults alike will love this floating hoop that conveniently comes with both a ball and an air pump included. The 6 pieces of foam keep the basketball hoop securely afloat, while the durable PVC tubing ensures that this fun outdoor pool toy will last summer after summer. Perfect for both in-ground and above-ground pools, your family is sure to have hours of entertainment with this floating basketball hoop!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- OREGON Lawn Mower Blade, 21" for Honda 72511-VL0-S00, 72511-VH7-000 (Bottom) (491-645)
- OREGON Lawn Mower Blade, 28", Replaces Murray, Snapper (99113)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- SWIMWAYS POOL SPRNG FLOAT 35X68"" (6038957)
- INTEX INTEX INFLATABLE POOL (56494EP)
- PAC FAB AMERICAN Pac-Fab American 98202900 Screw Gate Pacfab (98202900)
- INTEX Intex 8057261 Vinyl Kiddie Float (8057261)
- JED POOL TOOLS Water Football (99-41000)
- INTEX Assorted Plastic Fish Ring Pool Diving Toy (55507E)
- MORTON SALT Watr Softner Pellets 25# (2499)
- Toy Time Pool Games & Toys