Shop All Playground Equipment
Toy Time
Platform Swing 40" x 30" Hanging Outdoor Tree or Playground Equipment with Adjustable Rope
Mfr # 910326EXF
Zoro # G201777074
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 65
- Width 30
- Length 40
- Weight 11.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 910326EXF
- Zoro # G201777074
- UPC # 194189643193
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 65 |
Width | 30 |
Length | 40 |
Details
Weight | 11.15 |
Description
The 40-in x 30-in Platform Swing by Toy Time is a fun outdoor activity for boys and girls, making it the perfect addition to your backyard playground equipment. The swing is equipped with multiple nylon rope attachment points to hold onto for balance and comfort. It is also durable and safe with steel tubing and rubber foam around the entire swing. Simply attach the rope swing to a strong tree branch or existing playground set and watch as your children enjoy hours of healthy fun! Adult supervision is required. Weight limit is 220 pounds. Hanging kit not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- OREGON Dual Element Air Filter (30-401)
- MADRAX Bike Rack, 1-Sided, 9-Bike, 110 in., Silver (QS-GR116-G)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 7IN-12IN (JSS-7)
- TOY TIME Saucer Swing, 40-inch Diameter Hanging Tree/Swing Set with Adjustable Rope, Outdoor Playground (837390OZS)
- TOY TIME Wooden Swing, Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope Playset for Kids (550703ZKB)
- TOY TIME Climbing Rope Knotted Tree Swing Ladder, Backyard Balance Equipment for Strength, Exercise, Boys/Girls (815112WBO)
- PLAYBERG Adjustable Plastic Standing Swing, Outdoor Kids Playground Swing, Green (QI003584.GN)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- SERENELIFE Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Green) (SLSWNG100GN)
- Toy Time Playground Equipment