Shop All Baseball & Softball Equipment
Toy Time
Kids T-Ball Set- Baseball Tball Hitting Game with Bat and 3 Balls for Toddlers, Boys and Girl
Mfr # 812812MRE
Zoro # G801777184
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.65
- Length 10.75
- Height 19.5
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 812812MRE
- Zoro # G801777184
- UPC # 194189643421
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Length | 10.75 |
Height | 19.5 |
Width | 13 |
Details
Weight | 1.65 |
Description
The Kids T-Ball Set by Toy Time is a great starter set for your little one's introduction to the game of baseball. With an oversized bat, three oversized hollow balls and a bright colored tee, this set makes it easy for your child to practice their swing. This classic sports set will help both boys and girls improve their coordination and gross motor skills, while they have fun in the back yard!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Apple Fruit Fly Traps, Pack/2 (2PK-FFTA-RAID)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- SSN Coachs Viewing Platform (BSBCPLT)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- THE ROCK XROCK NSA 12 in. 44-400-Composite Softball (1453235)
- SPALDING Cover Plate Assembly, Brass, 7 In Dia (408729)
- TOPPS 2010 Team Set - Kansas City Royals (TO461490)
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- HEATER Crusher With 4 Hour Battery (HE302527)
- Toy Time Baseball & Softball Equipment