Shop All Toys & Games
Toy Time
Kids Scooter with Beginner Adjustable Height Handlebar, 3 LED Light-up Wheels | Girls / Boys (Pink)
Mfr # 388410CDF
Zoro # G501715202
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35
- Length 9
- Width 22.5
- Weight 6.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 388410CDF
- Zoro # G501715202
- UPC # 194189588005
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 35 |
Length | 9 |
Width | 22.5 |
Details
Weight | 6.08 |
Description
Your little boy or girl is sure to enjoy hours of fun zooming around on the Kick Scooter by Lil' Rider! This fun kick scooter features 3 LED light up wheels for added stability and a handlebar that is adjustable in height, so the scooter can grow with your child. Steering is done by pushing the handlebar in the direction your child wants to go, while the one-foot braking system on the back end of the scooter makes it easy for children to stop quickly. It's a fantastic beginner push scooter that can help your child develop their sense of balance and coordination!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 24In (5ZZ47)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- TOY TIME 15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls (448701QIY)
- TOY TIME Rubber Horseshoes Game Set for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids (144835TUL)
- TOY TIME Toy Time Giant Wooden Dominoes Set (149691RDO)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- LEARNING RESOURCES Letter Blocks, Set of 36 (7718)
- Toy Time Toys & Games