Shop All Toys & Games
Toy Time
Kids Percussion Musical Instruments Toy Set by Toy Time
Mfr # 125290NBW
Zoro # G901706961
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Weight 1
- Length 5.75
- Width 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 125290NBW
- Zoro # G901706961
- UPC # 194189642202
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 1.5 |
Length | 5.75 |
Width | 5.75 |
Details
Weight | 1 |
Description
The Kids Percussion Musical Instruments Set by Toy Time is the perfect beginning set of percussion instruments to introduce your toddler to music. This 4-piece set includes two maracas, one tambourine, one harmonica, and one metal triangle, all in bright, vivid colors to sparks your child's imagination and creativity. These instruments help teach tones, volume and rhythm through a wide range of different sounds that your child learns to create.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- VICTOR TECHNOLOGY Paper Roll, 165 ft. Lx2-1/4 in. W, PK3 (70803)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- TOY TIME Children's Toy Snare Marching Drum, Double-Sided with Adjustable Strap, Two Wood for Kids/Toddlers (103690TGH)
- TOY TIME Rope Ring Toss Game by Toy Time (995052WQB)
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (878639HYH)
- TOY TIME Toy Time Wooden Ring Toss Game Set (259421NVT)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- Toy Time Toys & Games