Shop All Indoor Game Tables
Toy Time
Jumbo Slot Machine Bank - Replication
Mfr # 357271IIS
Zoro # G201777418
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5
- Width 8.5
- Length 6
- Weight 4.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 357271IIS
- Zoro # G201777418
- UPC # 194189538239
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Height | 14.5 |
Width | 8.5 |
Length | 6 |
Details
Weight | 4.85 |
Description
This large scale replica slot machine comes with casino sounds, flashing jackpot light and chrome trim. It also doubles as a bank with separate savings section and accepts 98% of world coins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Sport Air Pump, 8 In (421314)
- B&B CHARCOAL Post Oak Wood Chunks (00132)
- ILC Replacement For FISHER PRICE 39005743 (3900-5743)
- WATERWAY PLASTICS Waterway Plastics WW7187021BCPVC Swing Valve Nut (WW7187021BCPVC)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- TOY TIME TEXAS TRAVELER - Table Top and 300 Chip Travel Set (136892DNN)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- Toy Time Indoor Games