Shop All Indoor Game Tables
Toy Time
Inlaid Walnut style Magnetized Wood withStaunton Wood Chessmen
Mfr # 695052JGF
Zoro # G801777573
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.375
- Width 9.875
- Length 9.875
- Weight 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 695052JGF
- Zoro # G801777573
- UPC # 194189633026
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Height | 1.375 |
Width | 9.875 |
Length | 9.875 |
Details
Weight | 2.7 |
Description
Take your gaming to the next level with the royal game, the game of chess! This beautiful chess set has been cleverly designed with fabric lined drawers on each side of the board for convenient piece storage. The Staunton pieces are excellently crafted from extravagant woods and feature a polished finish. All the pieces are easily stored inside the board for safe keeping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X30)
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- CATCHMASTER Mouse Trap, 16 In. L, 2-1/4 In. W (615)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- TOY TIME Shut the Box (1-10) Zero Out Game 1 - 10 (558273MVO)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- Toy Time Indoor Game Tables