Shop All Indoor Game Tables
Toy Time
Elegant Inlaid Wood Chess Cabinet with Staunton Wood Chessmen
Mfr # 183017SZM
Zoro # G201777388
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.375
- Width 9.875
- Length 9.875
- Weight 2.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 183017SZM
- Zoro # G201777388
- UPC # 194189633019
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Height | 1.375 |
Width | 9.875 |
Length | 9.875 |
Details
Weight | 2.65 |
Description
Take your gaming to the next level with the royal game, the game of chess! This beautiful chess set has been cleverly designed with fabric lined drawers on each side of the board for convenient piece storage. The Staunton pieces are excellently crafted from extravagant woods and feature a polished finish. All the pieces are easily stored inside the board for safe keeping.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turbo Nozzle (TT49C100062G)
- ILC Replacement Power Wheels Flj84 PW Jurassic World Dino Racer Gray Wheel Dino Racer (fvb13/flj84) (FLJ84 PW JURASSIC WORLD DINO RACER GRAY WHEEL FOR)
- MTD Pulley-V Idler (756-04324)
- LOGO BRANDS Denver Broncos Checkerboard Canopy (610-42C)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- Toy Time Indoor Games