Shop All Toys & Games
Toy Time
Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use
Mfr # 959429ZQZ
Zoro # G101715626
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5
- Width 0.5
- Length 15
- Weight 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 959429ZQZ
- Zoro # G101715626
- UPC # 194189539205
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 15 |
Details
Weight | 2.7 |
Description
The 60-Piece Kids Fort Building Play Set from Toy Time allows your child to create hide-outs in all shapes and sizes. This pretend play and stem activity kit includes 40 plastic rods that are 15-inches long and 20 round connectors with plenty of holes in them in a variety of directions for unlimited configurations, fun, and entertainment. This easy-to-use fort construction set is a great gift for boys or girls on birthdays, holidays, Christmas, or special occasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- SMEAD File Folder End Tab, Manila, PK250 (34125)
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- TOY TIME ABC and 123 Wooden Blocks Alphabet Letters and Numbers Learning Set|Toddlers and Preschool Children (996001AJT)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- TOY TIME Toy Time Plush Spring Rocking Horse Ride-On, Brown (686026HYA)
- TOY TIME Mini Arcade Air Hockey Tabletop Game Battery Operated for Kids and Adults (22-inch) (403165AKS)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- TOY TIME Pretend Play Toy Grocery Shopping Cart with Pivoting Front Wheels, Folds for Easy Storage, for Kids (881774TPC)
- Toy Time Toys & Games