Shop All Toys & Games
Toy Time
Children's Toy Snare Marching Drum, Double-Sided with Adjustable Strap, Two Wood for Kids/Toddlers
Mfr # 103690TGH
Zoro # G801715438
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Weight 1.65
- Width 8.5
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 103690TGH
- Zoro # G801715438
- UPC # 194189642233
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 6 |
Width | 8.5 |
Length | 8.5 |
Details
Weight | 1.65 |
Description
Foster your child's love of music with this Double-Sided Toy Snare Marching Drum by Toy Time Percussion instruments not only teach children about rhythm, they help with counting, fine motor skills and hand/eye coordination. The drum has two usable sides and a detachable neck strap which is adjustable to a length of 31-in so kids of all sizes can enjoy this toy. Your little drum major can use the included 8-in, wooden drum sticks or their hands to have hours of fun creating music.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Telephone Message Book, 2-3/4 x 5 (TOP4003)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83317)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- TOY TIME Kids Scooter with Beginner Adjustable Height Handlebar, 3 LED Light-up Wheels | Girls / Boys (Pink) (388410CDF)
- TOY TIME Toy Time Wooden Tabletop 3D Tic Tac Toe Game Set (497720LNF)
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- TOY TIME 4-In-A-Row-Giant Classic Wooden Toy for Indoor and Outdoor Strategy and Skill Game for Kids/ Adults (571008SRH)
- TOY TIME Pretend Cash Register Supermarket Playset Toy with Play Money, Barcode Scanner for Boys and Girls (836478WCS)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- Toy Time Toys & Games