Shop All Toys & Games
Toy Time
Beginner 8 Colorful Bocce Balls Set, Pallino and Carrying Case, Outdoor Game, Kids, Adults, Family
Mfr # 892418DUY
Zoro # G401715388
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.75
- Length 12.5
- Width 3
- Weight 4.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 892418DUY
- Zoro # G401715388
- UPC # 194189640680
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 7.75 |
Length | 12.5 |
Width | 3 |
Details
Weight | 4.18 |
Description
Introduce your kids and family to the fun, classic game of Bocce with the Beginner Bocce Ball Set by Toy TimeThis lawn game kit features everything needed to play including 8 water filled balls that are lighter, easier, and safer to play with compared to a standard set. The Toy TimeSet also includes a convenient carrying case, so you can play in your own yard or take to the beach for some family-friendly fun! Whether your kids are playing outside and learning the game, or you are hosting a family bocce tournament, this set is sure to provide hours of entertainment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCT Nat'lBrand, COMPUTATION NOTEBOOK, 4 SQ/IN QUADRILLE RULE, 11.75 X 9.25, GREEN TINT, 75PK (43648)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- TOY TIME Ladder Toss Game, Wooden Outdoor Set with 6 Bolas and Storage Bag, Backyard Activity for Kids/Adults (388951YLY)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Toy Chopper- 3 Wheeled Trike in Black (736634WQH)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- TOY TIME Kids Karaoke Machine with Microphone, Keyboard and Lights | Potable Battery Operated (Boys / Girls) (455389PNJ)
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- Toy Time Toys & Games