Shop All Toys & Games
Toy Time
96-piece Toy Time Alphabet Foam Puzzle, Pop-Out Letters and Numbers, Floor Playmat, Toddlers/Infants
Mfr # 516803IYL
Zoro # G001704980
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25
- Length 72.5
- Width 72.5
- Weight 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 516803IYL
- Zoro # G001704980
- UPC # 194189522870
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 0.25 |
Length | 72.5 |
Width | 72.5 |
Details
Weight | 7.25 |
Description
The 96-Piece Alphabet Foam Puzzle from Toy Time will keep your child entertained as they play and learn about numbers and letters. The floor puzzle consists of 36 brightly colored 12 x 12-inch blocks, each with a pop-out letter or number inside them and border pieces all with jigsaw style edges that can be assembled on the floor or in 3-dimensional objects. Whether you use these foam tiles for building, problem solving, or as a padded play surface, they are sure to be the hit of the playroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Csmc Org Pk (WAU22651)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- TOY TIME Toy Time Deluxe Bingo Game Set with Shutter Cards (340997HHS)
- TOY TIME Toy Time Classic Wooden Shut the Box Game Set (694446WYY)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- TOY TIME 15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls (448701QIY)
- TOY TIME Nontraditional Giant Wooden Blocks Tower Stacking Outdoor Game with Dice, For Kids/Adults (Rainbow) (474552GGE)
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- AZIMPORT AZImport TGP72B Liquid Penguin Toy (TGP72B)
- Toy Time Toys & Games