Shop All Toys & Games
Toy Time
72-piece Rainbow Pentominoes Set with Bright Colorful Scored Plastic Tile Puzzle for Kids
Mfr # 936004KNN
Zoro # G801778303
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Height 5.75
- Width 5.75
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 936004KNN
- Zoro # G801778303
- UPC # 194189587909
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 8 |
Height | 5.75 |
Width | 5.75 |
Details
Weight | 2 |
Description
Your child will enjoy hours of fun with the classic Rainbow Pentominoes Set by Toy TimeWith 72 scored plastic tiles in 6 different colors, there is no limit to your child's creativity. Pentominoes are a fantastic STEM (science, technology, engineering, math) learning toy that can help your child develop the basics of building, as well as counting, sorting, shape and color recognition, in a creative way. The tiles are also great manipulatives for encouraging the development of fine motor skills and hand dexterity. Constructed from plastic, the pieces are durable and safe, and they also come with their own convenient storage box for easy cleanup and travel. Your little girl or boy will enjoy hours of fun with this unique and imaginative educational toy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- NINJATEK Armadillo Water 1.75Mm .5Kg (3DAR0817505)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- TOY TIME 15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls (448701QIY)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- TOY TIME Kids Pop-up Six-sided Ball Pit Tent with 200 Colorful and Soft Crush-proof Non-toxic Plastic Balls (915752LGU)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- BANANA PANDA Suuuper Size Memory Game (33679)
- Toy Time Toys & Games