Shop All Toys & Games
Toy Time
40-Piece Toy Toolbox Set | Pretend Play Construction Handyman with Hammers, Drill for Boys and Girls
Mfr # 640801LJL
Zoro # G701715064
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75
- Weight 2.05
- Length 12.25
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 640801LJL
- Zoro # G701715064
- UPC # 194189643124
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 6.75 |
Length | 12.25 |
Height | 8 |
Details
Weight | 2.05 |
Description
The 40-Piece Toy Tool Box Set by Toy Time is the perfect gift for your little handyman! Kids can store and organize their tools in the tool box that's just like dads, with a removeable tray, carrying handle and two front closures. Tools do come with this set, and includes: channel locks, pliers, level, ruler, tape measure, square, wrench, box cutter, flathead and Philips screwdrivers, hammer, clamp, drill, crescent wrench, bolts, nails, and nuts. This construction set is an awesome gift for both boys and girls, and is ideal for pretend play.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- TOY TIME Kids Percussion Musical Instruments Toy Set by Toy Time (125290NBW)
- TOY TIME Screw Block Toy Wooden Manipulative with Screwdriver, Motor Development Activity for Kids (722581NUG)
- TOY TIME Toy Time Deluxe Bingo Game Set with Shutter Cards (340997HHS)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- TOY TIME Toy Time Classic Wooden Shut the Box Game Set (694446WYY)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- Toy Time Toys & Games