Shop All Toys & Games
Toy Time
3-in-1 Balance Bike, Multistage Wooden Walking Tricycle Convertible, Boys/Girls Toy, Indoor/Outdoor
Mfr # 454548HEW
Zoro # G301715273
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12.21
- Width 40
- Length 18
- Height 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 454548HEW
- Zoro # G301715273
- UPC # 194189588654
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 40 |
Length | 18 |
Height | 19 |
Details
Weight | 12.21 |
Description
The 3-in-1 Convertible Glide Bike by Lil' Rider grows with your child to keep them moving through their toddler years! This convertible bike is made of sturdy wood with easy grip rubber handles and rubber wheels so it can be used both indoors and outdoors. This tricycle features 3 convertible modes and an adjustable seat that suits your child as they grow. It starts as a three-wheeled tricycle that allows your child to walk and scoot around the house or yard. It also has two different 2-wheeled modes to teach balance to toddlers who aren't quite ready for a real bicycle. The glide bike doesn't have pedals, so it helps strengthen their legs as they play. Your child is sure to enjoy hours of fun with this engaging ride-on toy!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Cover Binder, Dark Blue (81351)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGN1)
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- TOY TIME Toy Racetrack and Racecar Set, Wooden Car Racer with 4 Colorful Cars, Ramps, for Boys and Girls (317792PTO)
- TOY TIME Giant Wooden Yard Dice Outdoor Lawn Game, 6 Playing Dice with Carrying Case for Kids and Adults (542906EBU)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- TOY TIME Giant Bowling Game Set, Inflatable Jumbo Pins and Ball, Outdoor and Indoor Use, For Children/Adults (875761NGM)
- HASBRO Play-Doh 8 Pack Assortment, 4PK (HA2937)
- Toy Time Toys & Games