Shop All Other Small Engine Parts
Toy Time
2-in-1 Wooden Balance Bike and Push Tricycle Ride-On Toy with No Pedals for Boys and Girls, Ages 1-3
Mfr # 466437IEN
Zoro # G301715402
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Length 16.5
- Height 14
- Weight 6.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 466437IEN
- Zoro # G301715402
- UPC # 194189588081
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Width | 26 |
Length | 16.5 |
Height | 14 |
Details
Weight | 6.08 |
Description
Watch your child develop balance and gain self-confidence at an early age with the 2-in-1 Wooden Balance Bike and Push Trike by Lil' Rider. The convertible bike starts off as a tricycle for toddlers and transforms into a 2-wheeled balance bike for active 3-year-olds, so it grows with your child. With a padded adjustable seat, easy grip handles and sturdy rubber wheels, this bicycle is not only fun, but safe for your little one. The carefully designed bike is also crafted with a sturdy birch wood frame for long-lasting use on their way to becoming a bike riding pro!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD DELIGHT Wildlife Crunch N' Nut Squirrel Food (362080)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- MTD Reel-Inner Spool (753-1155)
- MTD Tire 20 X 8.00 X 8 (TR-2088T)
- BRIGGS & STRATTON Switch, Key, 6900-31P (1401149MA)
- A & I PRODUCTS Throttle Cable 12.25" x8.55" x0.9" (A-B1LB51)
- TECUMSEH Fuel Inlet (640363)
- BRIGGS & STRATTON Pre-Cleaner (399039)
- BRIGGS & STRATTON Cylinder Head Gasket (5 of 272157S) (4120)
- Toy Time Other Small Engine Parts