Shop All Indoor Game Tables
Toy Time
19mm A Grade Serialized Set of Casino Dice-Red
Mfr # 655159BDW
Zoro # G401777362
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.876
- Width 0.876
- Length 4
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 655159BDW
- Zoro # G401777362
- UPC # 194189632951
- Country of Origin Taiwan, Province of China
- Category Indoor Game Tables
Dimensions
Height | 0.876 |
Width | 0.876 |
Length | 4 |
Details
Weight | 0.1 |
Description
Our precision 19mm dice sets are manufactured under strict security controls. Precision casino dice are manufactured to exacting standards from high-quality plastic material that is free from defects. The spots on their faces are made flush to ensure there is no imbalance to the dice. These precision dice are made with straight, sharp edges and corners. Casinos choose to serialize their dice to keep the dice in sets so similar play time is used on a stick of dice and to guarantee authenticity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ClassicCUT 10 in. Steel Hooked Hedge Shears (HS15150)
- BEST GARDEN 3/4 In. Brass Mid-Hose Mender (GB-013)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- EARTHWISE SN001 18" Poly Lightweight Snow Shovel (SN001)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- TOY TIME Rope Ball Tether Swing Game Set with Pole, 2 Racquets, and Ball Outdoor Fun for Kids and Adults (624124WOX)
- TOY TIME Coca Cola Lawn Bowling Game/Skittle Ball Set | Indoor/Outdoor Fun for Toddlers, Kids, Adults (8inch) (499744EMX)
- ATOMIC Atomic G05305W NorthPort 3-in-1 Dining; Air Hockey & Table Tennis Table (G05305W)
- Toy Time Indoor Games