Shop All Indoor Game Tables
Toy Time
19MM A Grade Serialized Set Of Casino Dice-Blue
Mfr # 632128FXC
Zoro # G301777530
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.876
- Width 0.876
- Length 4
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 632128FXC
- Zoro # G301777530
- UPC # 194189632920
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 0.876 |
Width | 0.876 |
Length | 4 |
Details
Weight | 0.1 |
Description
Our precision 19mm dice sets are manufactured under strict security controls. Precision casino dice are manufactured to exacting standards from high-quality plastic material that is free from defects. The spots on their faces are made flush to ensure there is no imbalance to the dice. These precision dice are made with straight, sharp edges and corners. Casinos choose to serialize their dice to keep the dice in sets so similar play time is used on a stick of dice and to guarantee authenticity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hose Commrcl Red3/4X50 (840501-1004)
- MTD Fuel Cap (951-14884)
- TOMCAT Rodenticide, Bromethalin, Green, 5 lb. (22920)
- FORTEX FORTIFLEX Bucket Over The Fence Red (HF-16 RED)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- TOY TIME Go Reverse Magnetic Travel Board Game with 64 Reversible Pieces | Strategy Game for Children/Adults (560890ONN)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- TOY TIME Paddle Ball Game Set, with Lightweight Rackets, Ball, Carrying Bag, Indoor/Outdoor, Adults/Children (816775RWL)
- TOY TIME Jumbo Slot Machine Bank - Replication (357271IIS)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- Toy Time Indoor Games