Shop All Toys & Games
Toy Time
11-piece Kids Veterinary Pretend Play Set with Animal Medical Supplies, Plush Dog for Boys and Girls
Mfr # 452380KSH
Zoro # G501715219
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Height 8.65
- Width 8
- Weight 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 452380KSH
- Zoro # G501715219
- UPC # 194189588791
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 10.5 |
Height | 8.65 |
Width | 8 |
Details
Weight | 2.1 |
Description
Spark imagination and compassion with the Kids Veterinary Playset by Toy Time This complete 11-piece set comes with a plush toy dog, pet carrier, and animal medical tools including: blood pressure monitor, stethoscope, syringe, thermometer, scissors, reflex hammer, otoscope, small magnifier and tweezers. The kit encourages creativity and imagination and is fantastic for pretend play activities. Your little girl or boy will love playing veterinarian and will have hours of fun treating and caring for their all their stuffed animals!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (TTX)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- TOY TIME Ride On Toy Quad Battery Powered ATV Four Wheeler for Boys and Girls, 2-5 Year Old (Pink and Purple) (344583IVP)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- TOY TIME Interactive Plush Puppy Toy, Battery Operated that Walks, Barks and Back Flips Stuffed Animal Robot (911088VKQ)
- TOY TIME 4-In-A-Row-Giant Classic Wooden Toy for Indoor and Outdoor Strategy and Skill Game for Kids/ Adults (571008SRH)
- AMT Skill 3 Model Kit 1940 Willys Gasser Pickup Truck Coca-Cola 1 by 25 Scale Model (AMT1145M)
- Toy Time Toys & Games