Shop All Exit Devices
Townsteel
Surface Vertical Rod, Satin, 48 in. Door W
Mfr # TS5100-4896-630
Zoro # G1581627
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS5100-4896-630
- Zoro # G1581627
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 48 in, Series TS5000, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 Grade 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- ACROVYN Vertical Joint Trim, Black (WC40VT108N)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- Townsteel Door Exit Devices