Shop All Exit Devices
Townsteel
Surface Vertical Rod FireRim, Sat, 48in.DW
Mfr # TS8100-4896-630
Zoro # G1581609
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS8100-4896-630
- Zoro # G1581609
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 48 in, Series TS8000, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 2, BAA, UL 3 hr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS SCREEN 24""X7' BRIGHT (FCS9219-M)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11SN)
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- JACKSON 36 Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fit (3120861R37313)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- Townsteel Exit Devices