Shop All Exit Devices
Townsteel
Surface Vertical Rod Fire Rim, 36in.DW
Mfr # TS8100-3684-AL
Zoro # G1581539
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS8100-3684-AL
- Zoro # G1581539
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 36 in, Series TS8000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 2, BAA, UL 3 hr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (100 Pack) (MP5566)
- FALCON Single Cylinder Classroom Deadbolt, G Keyway, US26D (D111P 626)
- PRIME-LINE WINDOW TILT LATCH 2"" WHT (172412)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- VON DUPRIN Lever Trim Key, Sers98/99, LftHand Rvrsibl (996L-06-M US26D LHR)
- DORMA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9300B-630)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- Townsteel Exit Devices