Shop All Exit Devices
Townsteel
Surface Vertical Rod, Alum, 36 in. Door W
Mfr # TS5100-3684-AL
Zoro # G1581557
original price:
$243.49
10% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS5100-3684-AL
- Zoro # G1581557
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 36 in, Series TS5000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 Grade 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- KEYLESS FACTORY KeylessFactory:Chips: 4D69 Toyota Prius (CHIP-TOY-4D69)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- Townsteel Door Exit Devices