Shop All Exit Devices
Townsteel
Rim Exit Device, Satin, 48 in. Door W
Mfr # TS5000-48-630
Zoro # G1581660
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS5000-48-630
- Zoro # G1581660
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Door Height - Maximum | 70 in |
Door Width - Maximum | 48 in |
Description
Exit Device, Rim, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 48 in, Series TS5000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 Grade 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWNITATOR 111492 0.75 in. Sliding Screen Door Roller; Pack 2 (LA932183)
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- IRONWERKS DESIGNS Wall Mounted Coat and Hat Hook (coat_hat_hook)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- Townsteel Door Exit Devices