Shop All Exit Device Accessories
Townsteel
Outside Trim, Lever, Satin Chrome
Mfr # TL8000P-626
Zoro # G3947443
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage
- Series TL8000
- Finish Satin Chrome
- Color Silver
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # TL8000P-626
- Zoro # G3947443
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Dimensions
Door Width | 32 in to 84 in |
Door Height | 84 in to 120 in |
Max. Door Height | 120 in |
Max. Door Width | 84 in |
Door Width - Minimum | 32 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, TL8000 Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial, ADA Compliant No, Style Lever, Features Fits and Covers (161) Cutout, Cylinder No, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Passage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key (C5002LP-1X03)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- SCHLAGE Entry Lever Satin Chrome (F51AELAN626)
- TOWNSTEEL Exit Device Trim, Lever, Satin Chrome (TLESC-00-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000S-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000L-626)
- VON DUPRIN Stud 971585 (971585)
- COPPER CREEK Exterior pull plate, keyed rim cylinder for exit device, Aluminum (ED-PCYL-AL)
- RCI RCI: Pneumatic Time Delay Exit Button (RCI-991R-PTD32D)
- LOCKEY USA Lockey Max Guard Panic Shield Silver Finish (PSMAXSILVER)
- Townsteel Exit Device Accessories