Shop All Exit Device Accessories
Townsteel
Outside Trim, Lever, Satin Chrome
Mfr # TL8000L-626
Zoro # G3947452
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Entrance, Key Retracts Latchbolt
- Series TL8000
- Finish Satin Chrome
- Color Silver
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TL8000L-626
- Zoro # G3947452
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Dimensions
Max. Door Width | 84 in |
Door Width | 32 in to 84 in |
Max. Door Height | 120 in |
Door Height | 84 in to 120 in |
Door Width - Minimum | 32 in |
Door Width - Maximum | 84 in |
Door Height - Maximum | 120 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, TL8000 Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial, ADA Compliant No, Style Lever, Features Fits and Covers (161) Cutout, Cylinder Single, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Entrance, Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- SUGATSUNE Satin Stainless Steel Lid Stay With Lock 7-11/16 in. Long (LSP-195B)
- ONWARD Bear Claw Hanger, 10PK (47085YZR)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000P-626)
- TOWNSTEEL Exit Device Trim, Lever, Satin Chrome (TLESC-00-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000S-626)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- COMMAND ACCESS 20" Door Loop, Aluminum Finish (CAT-DL-20D)
- SDC FIRST CHOICE, ELR KIT (SDC-LR100FCK)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- Townsteel Door Exit Devices