Shop All Lockset Cylinders
Townsteel
Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Storeroom
Mfr # MSS-07-S-626
Zoro # G1581478
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage SC4
- Handle Type Lever
- Style MS Sentinel
- Function Storeroom or Closet
- Keying Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MSS-07-S-626
- Zoro # G1581478
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style MS Sentinel, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BAA, RoHS, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Stainless Steel 1 in Deadbolt, For Use With Commercial Doors, Includes Hardware, Item Mortise Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-10PACK)
- KABA Kaba HY6-X216 Hyundai Master Key Blank; Pack of 10 (505404)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8097.260)
- STRYBUC Mortise Cylinder (19-572)
- LOCKEY Keyed Rim Cylinder For Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR (PSCYL)
- Townsteel Lockset Cylinders