Townsteel

Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Privacy


product price: $282.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Keyway Type Schlage SC4
  • Handle Type Lever
  • Style MS Sentinel
  • Function Privacy
  • Keying Keyed Different
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style MS Sentinel, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BAA, RoHS, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Stainless Steel 1 in Deadbolt, For Use With Commercial Doors, Includes Hardware, Item Mortise Lockset, Key Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.