Shop All Lockset Cylinders
Townsteel
Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance
Mfr # MSE-04-S-626
Zoro # G1581435
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage SC4
- Handle Type Lever
- Style MS Sentinel
- Function Entry/Office
- Keying Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MSE-04-S-626
- Zoro # G1581435
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style MS Sentinel, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BAA, RoHS, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Stainless Steel 1 in Deadbolt, For Use With Commercial Doors, Includes Hardware, Item Mortise Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- ADAMS RITE Flush Locksets (4430-09-00-00-IB)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Corbib/russwin , Satin Chrome, Keyed different (ILCO-15995CE-26D-KD)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- Townsteel Door Locks and Deadbolts