Shop All Door Bolt Locks
Townsteel
Mortise Lock
Mfr # MRX-S-L-07-630-IC
Zoro # G710059067
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Backset 2-3/4 In.
- Series TownSteel Ligature Resistant Mortise Locks
- Grade Grade 1
- For Door Thickness 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MRX-S-L-07-630-IC
- Zoro # G710059067
- UPC # 197163203055
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Stainless Steel |
Backset | 2-3/4 In. |
Series | TownSteel Ligature Resistant Mortise Locks |
Grade | Grade 1 |
For Door Thickness | 1-3/4 In. |
Description
Heavy Duty Anti-Ligature Level Mortise Lockset, Grade 1, Storeroom/Closet, Keyed, ANSI, Sectional Lever Trim, SFIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 52mm ID, PK25 (ZUSAH3.5X52)
- ZORO SELECT 1 in W x 48 in H Dull Aluminum Continuous Hinge (1JEV9)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 (5JJY0)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- DELTANA Extension Flush Bolt, Solid Brass Satin Chrome 12" (12EFB26D)
- EMTEK Oil Rubbed Bronze Bolt 8511US10B (8511US10B)
- BALDWIN Estate Satin Black Dutch Door Bolts (0340.190)
- IVES Manual Flushbolt Wood Door (FB358 US26D)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- Townsteel Door Bolt Locks