Shop All Door Bolt Locks
Townsteel
Mortise Lock
Mfr # MRX-A-07-630-RH-IC
Zoro # G510059076
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Backset 2-3/4 In.
- For Door Thickness 1-3/4 In.
- Grade Grade 1
- Series TownSteel Ligature Resistant Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MRX-A-07-630-RH-IC
- Zoro # G510059076
- UPC # 197163203031
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Stainless Steel |
Backset | 2-3/4 In. |
For Door Thickness | 1-3/4 In. |
Grade | Grade 1 |
Series | TownSteel Ligature Resistant Mortise Locks |
Description
Ligature Resistant Mortise Lockset, Grade 1, Storeroom, Keyed, ANSI, Arch Trim, Right Hand, SFIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- ILCO Ilco: SPEED 040 Automatic/Manual dual function machine 120V (ILCO-D746259ZB)
- PRIME-LINE 1-1/4 in., Steel Ball Bearing, C-Tab, Sliding Door Tandem Roller (D 1551)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- TRIMCO UL Manual Flush Bolt for Wood Doors Satin Chrome (3913.626)
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- IVES Dutch Door Bolt Door Bolt, 5/8" Throw, US26D (054B26D)
- Townsteel Door Bolt Locks