Shop All Door Bolt Locks
Townsteel
Mortise Lock
Mfr # MRX-A-05-630-RHR
Zoro # G310058897
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Backset 2-3/4 In.
- Grade Grade 1
- For Door Thickness 1-3/4 In.
- Series TownSteel Ligature Resistant Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MRX-A-05-630-RHR
- Zoro # G310058897
- UPC # 197163203024
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Stainless Steel |
Backset | 2-3/4 In. |
Grade | Grade 1 |
For Door Thickness | 1-3/4 In. |
Series | TownSteel Ligature Resistant Mortise Locks |
Description
Ligature Resistant Mortise Lockset, Grade 1, Classroom, Keyed, ANSI, Arch Trim, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG01)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- ZORO SELECT Key Identifier, Assorted, 20 PK (25PA20)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- IVES Zinc Plated Bolt SB1630TL2G (SB.10368)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- TRIMCO UL Heavy Duty Surface Bolt Satin Chrome 8" (3922.626)
- PRIME-LINE Morts Lock Set W/Gls Knb (E 2496)
- Townsteel Door Guards and Bolts