Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior
Mfr # TDC 54-AL
Zoro # G9345481
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TDC 54-AL
- Zoro # G9345481
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3-9/16" |
Housing Height | 2-1/16" |
Housing Length | 12-7/32" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6, Tension Power 4 |
Exterior Door Width | 42 in |
Exterior Door Width - Maximum | 42 in |
Interior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 4 |
Spring Size - Minimum | 4 |
Description
Door Closer, Townsteel 54 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Standard, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Hy-Ko Products KB111 2 in. Split Key Ring; Pack - 50 (801761)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2013-STD LH AL)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP873192CHBRZ)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Black 2Pack (810FBB)
- TOWNSTEEL TownSteel: HD Closer, Friction Hold Open (TNS-TDC40-HOA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 70-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior (TDC 53-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- Townsteel Door Closers & Accessories