Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior
Mfr # TDC 53-AL
Zoro # G9345463
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TDC 53-AL
- Zoro # G9345463
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3-9/16" |
Housing Height | 2-1/16" |
Housing Length | 12-7/32" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6, Tension Power 3 |
Exterior Door Width | 42 in |
Exterior Door Width - Maximum | 42 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 3 |
Description
Door Closer, Townsteel 53 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Standard, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/16" x .125" x 5" Steel Compression Springs 6PK (18641)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 85-HCUSH-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-DA-AL)
- TOWNSTEEL TownSteel: HD Closer, Friction Hold Open (TNS-TDC40-HOA-AL)
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- Townsteel Door Closers & Accessories