Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior
Mfr # TDC 85-HCUSH-DU
Zoro # G0292190
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Hold Open Parallel Arm Dead Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TDC 85-HCUSH-DU
- Zoro # G0292190
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 3-5/8" |
Housing Length | 12-5/8" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Exterior Door Width | 42 in |
Interior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 42 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 12 in |
Description
Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Parallel, Color Black, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY European Hinge 170 deg. Full Overlay (10300)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, Zinc, PK16 (NUTFZ14)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 85-CUSH-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-CUSH-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-DA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 70-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior (TDC 53-AL)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- Townsteel Door Closers