Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior
Mfr # TDC 85-CUSH-DU
Zoro # G0292218
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Parallel Arm Dead Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TDC 85-CUSH-DU
- Zoro # G0292218
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 3-5/8" |
Housing Length | 12-5/8" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 42 in |
Description
Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Cush, Color Black, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (2668MHCMADBF)
- BEA Square Switch, Square, 6in. (10PBS61)
- ZORO SELECT Spring Loaded Chain Bolts, Zinc (1WAD4)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-HCUSH-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 70-DU)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 85-HCUSH-DU)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- Townsteel Door Closers