Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior
Mfr # TDC 70-DU
Zoro # G9345594
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # TDC 70-DU
- Zoro # G9345594
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3" |
Housing Height | 2-1/2" |
Housing Length | 12-1/8" |
Exterior Door Width | 42 in |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Minimum | 2 |
Interior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 9/16 in |
Length Between Mounting Holes | 11 1/8 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 42 in |
Description
Door Closer, Townsteel 70 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Standard, Color Black, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-3 (01-30032-3)
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 16 x 16 (SMP1616L)
- JOHNSON HARDWARE Bi-Fold 60 in. Track and Hardware Set (4) for 15 in. Doors (JO.1700606H)
- ZORO APPROVED SUPPLIER 1-1/4 Od Ext Spring (C-267)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-DA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-HCUSH-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-DA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA AL)
- Townsteel Door Closers & Accessories