Shop All Door Closers
Townsteel
Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior
Mfr # TDC-40-CUSH-DU
Zoro # G9345384
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series TownSteel Overhead Closers
- Closer Type Parallel Arm Dead Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # TDC-40-CUSH-DU
- Zoro # G9345384
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3-9/16" |
Housing Height | 2-1/16" |
Housing Length | 12-7/32" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Exterior Door Width | 42 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Interior Door Width - Maximum | 48 in |
Exterior Door Width - Maximum | 42 in |
Length Between Mounting Holes | 1 in, 5 in |
Height Between Mounting Holes | 2 1/4 in |
Description
Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Parallel, Color Black, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- EGEETOUCH Smart NFC Key Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SF)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-DA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-HCUSH-AL)
- TOWNSTEEL TownSteel: HD Closer, Friction Hold Open (TNS-TDC40-HOA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-AL)
- LCN 1461-EDA LTBRZ Surface Closers (1461-EDA 691)
- Townsteel Door Closers