Shop All Privacy Door Handles
Townsteel
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # TRX-L-76-630
Zoro # G4806462
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TRX-L-76-630
- Zoro # G4806462
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 34x17'WHT Viny DR Set (VA17WH)
- WADDELL BRACKET SCROLL 8X12"" (BR 501)
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- TOWNSTEEL TownSteel: Cyl, Grd1 - Privacy - 26D (TNS-CDC-76-S-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-613)
- CORBIN RUSSWIN Cylindrical Lock, CL3520 NZD 626 (CL3520 NZD 626)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- KWIKSET Milan Lever with Round Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730MILRDT-514)
- Townsteel Privacy Door Handles