Shop All Privacy Door Handles
Townsteel
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # CE-76-S-613
Zoro # G1581119
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Commercial, Healthcare, Industrial, Multi-Family,
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CE-76-S-613
- Zoro # G1581119
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, LH (1EE7E4C229RP3626LH)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- TOWNSTEEL TownSteel: Cyl, Grd1 - Privacy - 26D (TNS-CDC-76-S-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (TRX-L-76-630)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-613)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- DELTANA Savanna Home Series Traditional Door Leverset Privacy Left Handed Oil Rubbed Bronze (6462L-10B)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- Townsteel Door Locks and Deadbolts