Townsteel

Lever Lockset, Mechanical, Passage, Grade 2


product price: $64.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • For Use With Commercial Doors
  • Lockset Handle Type Lever
  • Includes Mounting hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style CSRC Cylindrical, Lockset Finish Satin Chrome, Standards ANSI A156.2, BAA, CSFH, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Clutched Lever, Conical Rose Trim, For Use With Commercial Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Location Type Commercial, Healthcare, Industrial, Multi-Family

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.