Shop All Passage Door Handles
Townsteel
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # TRX-L-75-630
Zoro # G4806541
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Wood, Steel and Fiberglass Doors
- Includes Mounting screws
Product Information
- Brand Townsteel
- MFR # TRX-L-75-630
- Zoro # G4806541
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style TRXL, Lockset Finish Satin Stainless Steel, Standards ANSI A156.13, BAA, OMH, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features 3 Point Ligature Resistant, For Use With Wood, Steel and Fiberglass Doors, Handle Material Stainless Steel, Includes Mounting Screws, Item Ligature Resistant Lever Lock, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6340.056.L)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LQ-14-R-626)
- KENAURD Kenaurd:Passage Lever Grade 2 (KCL201-SC-PS)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- SCHLAGE RESIDENTIAL Lever Lockset, Cylindrical, Flair Style (F10 FLA 619)
- Townsteel Passage Door Handles