Shop All Passage Door Handles
Townsteel
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # MRX-E-L-01-630
Zoro # G0291965
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- For Use With Wood, Steel and Fiberglass Doors
- Lockset Handle Type Lever
- Includes Lever, Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MRX-E-L-01-630
- Zoro # G0291965
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style MRXL Escutcheon, Lockset Finish Satin Stainless Steel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BBA, OMH, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features 3 Point Ligature Resistant, For Use With Wood, Steel and Fiberglass Doors, Includes Mounting Screws, Item Ligature Resistant Lock, Key Material Brass, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0181.75)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- SYNTHWARE SPRING, STAINLESS STEEL, LENGTH OF COIL 25. 0mm (TH025)
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LQ-14-R-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 625)
- Townsteel Door Locks and Deadbolts