Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Entrance
Mfr # CS-81-S-626
Zoro # G1581329
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CS-81-S-626
- Zoro # G1581329
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 5/16 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- LOCKEY Lockey Gate Closers (TB175B)
- BLUM 15in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.3810S)
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (CE-86-S-626)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LS-08-R-SFIC-626)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (MRX-S-L-07-630)
- TOWNSTEEL Heavy Duty Ligature Resistant Cylindrical, SFIC Prep, Less Core, Storeroom, Keyed, Right Hand, Grade (TNS-CRX-A-86-630-RH-IC)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (TRX-L-86-630)
- YALE Lever Lockset, Mechanical, Storeroom, Grd.2 (AU5405LN 626)
- Townsteel Door Lever Locksets