Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Entrance
Mfr # CEC-109-S-630
Zoro # G1581198
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style CE Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CEC-109-S-630
- Zoro # G1581198
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- BALDWIN RESERVE Baldwin Reserve PSTRATRR150 Passage Trad (PS.TRA.TRR.150)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY 1/CD (LKL-40401)
- DELTANA Round Universal Floor Bumper 1-1/2" Oil Rubbed Bronze (UFB4505U10B)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CE-109-S-626)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CS-81-S-626)
- TOWNSTEEL Cylindrical Lock, TRX-L-109-630 (TRX-L-109-630)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-CLFIC (TRX-L-86-630-CLFIC)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- Townsteel Door Locks and Deadbolts