Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Classroom
Mfr # CEC-84-S-630
Zoro # G1581189
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style CE Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CEC-84-S-630
- Zoro # G1581189
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY5)
- WRS 22" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Blue Tip (01-5022B)
- ELMDOR Dry Wall Access Door, 16x16, Prime Coat W/ Screwdriver Lock (DW16X16PC-SDL)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9600A-84)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-CLFIC (TRX-L-86-630-CLFIC)
- TOWNSTEEL Cylindrical Lock, CRX-A-86-630-RH-IC (CRX-A-86-630-RH-IC)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (MRX-S-L-07-630)
- TOWNSTEEL Lever Lockset, Mechanical, Asylum, Grade 1 (TRX-L-87-630)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- TOWNSTEEL Cylindrical Lock, TRX-L-109-630 (TRX-L-109-630)
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- Townsteel Door Locks and Deadbolts