Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Asylum, Grade 1
Mfr # TRX-L-87-630
Zoro # G0291667
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style TRXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TRX-L-87-630
- Zoro # G0291667
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Asylum,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81LF)
- FROST KING 2 in. H X 1.75 in. W X 36 in. L Mill Aluminum Flat Top Saddle Threshold Silver (ST175)
- WINNIE INDUSTRIES Z Purlin Angled Flange Clip: 1/16in.-1/4in. Purlin/Beam/Flange, 100PK (WAF14)
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (CE-86-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CS-81-S-626)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (TRX-L-86-630)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LS-08-R-SC-626)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CE-109-S-626)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Bra (RL17-SR-03-CS)
- Townsteel Door Locks and Deadbolts